Sign In

BRADY 4043-G Pipe Marker Cooling Water Return 8 To 9-7/8

In Stock
Item: AE4KNJ
Model: 4043-G
Cross Ref: 5LEU3

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.58 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Pipe Marker
Background Color Green
Fits Pipe O.D. 8" to 9-7/8"
Height 10"
Legend Color White
Marker Attachment Style Strap-On
Markers per Card 1
Material Printed Plastic Sheet
Width 10"

Shipping Information

Height (cm) 10.16
Length (cm) 25.4
Width (cm) 25.4
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.16

Certifications

certificatecertificate

Explore Products

Please note that the item you have bought is a 115V.

Agree