BRADY 4041-G Pipe Marker Condenser Water Supply 8 To 9-7/8
  • Model: 4041-G
  • Item: AE4KNF
  • Cross: 5LEU0

BRADYBRADY
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRADY 4041-G Pipe Marker Condenser Water Supply 8 To 9-7/8 | AE4KNF 5LEU0
Hover to zoom
In Stock
£25.15 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPipe Marker
    Background ColorGreen
    Fits Pipe O.D.8" to 9-7/8"
    Height10"
    Legend ColorWhite
    Marker Attachment StyleStrap-On
    Markers per Card1
    MaterialPrinted Plastic Sheet
    Width10"

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)12.7
    Ship length (cm)30.48
    Ship width (cm)25.4
    HS code3926909980
    Country of OriginUS