BRADY 36308 Banding Tape Purple 1 Inch Width
  • Model: 36308
  • Item: AE3ZDQ
  • Cross: 5GXE7

BRADYBRADY
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BRADY 36308 Banding Tape Purple 1 Inch Width | AE3ZDQ 5GXE7
Hover to zoom
In Stock
£30.49 / unit
Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBanding Tape
    ColorPurple
    Length90'
    MaterialVinyl
    Width1"

    Shipping Info:

    Ship weight (kg) 0.21
    Ship height (cm)2.79
    Ship length (cm)12.7
    Ship width (cm)12.7
    HS code3919101050
    Country of OriginUS