-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Banding Tape |
---|---|
Color | Gray |
Length | 90ft. |
Material | Vinyl |
---|---|
Width | 1" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 12.7 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.21 |
Please note that the item you have bought is a 115V.