-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | NFR Target Organ Label |
---|
Size | 4 x 5-7/8" |
---|
Height (cm) | 1.52 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.92 |
HS Code | 4821104000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.28 |
Please note that the item you have bought is a 115V.