BRADY 131684 Danger Sign 10 Inch Height x 14 Inch Width Sticking Polyester

Model: 131684
Item: AF8HVQ
Cross Ref: 26VF14
In Stock

£14.35

Payment Methods

Product Specifications:

Item Danger Sign
Height 10"
Language English
Legend Style Text and Symbol
Legend/Background Color Black and Red/White
Material B-302 Self Sticking Polyester
Mounting Style Self-Adhesive
Width 14"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 0.25
Ship length (cm) 35.56
Ship width (cm) 25.4
HS code 3919905060