-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Keyed Padlock |
---|---|
Body Color | White |
Body Finish | Laminated |
Body Height | 1 1/5" |
Body Material | Reinforced Laminated Steel |
Body Style | Rectangular |
Body Thickness | 1" |
Body Width | 1 5/16" |
Color | White |
Control Key Registration Required | No |
Key Type | Keyed Alike |
Keying | Yes |
Number of Bumpers | 1 |
---|---|
Number of Keys | 1 |
Number of Pins | 5 |
Security Level | High Security |
Shackle Configuration | Extended |
Shackle Dia. | 17/64" |
Shackle Height | 2" |
Shackle Material | Hardened Steel |
Shackle Type | Extended |
Shackle Width | 3/4" |
Shape | Rectangular |
Weatherability | Body Plates Individually Coated For Superior Rust Protection, Offering 13 Times Better Corrosion Resistance Than Normal Steel Locks |
Height (cm) | 3.56 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 9.91 |
HS Code | 8301100000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 1.28 |
Please note that the item you have bought is a 115V.