-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spill Kit |
---|---|
Color | Yellow |
Container Type | Drum |
Fluids Absorbed | Universal |
Height | 45" |
---|---|
Length | 23" |
Volume Absorbed Per Pkg. | 38 gal. |
Wheels | Yes |
Height (cm) | 116.84 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 63.5 |
---|---|
Weight (kg) | 30.3912 |
Please note that the item you have bought is a 115V.