-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drip Pan |
---|---|
Color | Orange |
Height | 3" |
Length | 10" |
Material | Polypropylene Sorbent, Polyethylene Pan |
---|---|
Spill Capacity | 0.75 gal. |
Width | 10" |
Height (cm) | 54.36 |
---|---|
Length (cm) | 66.04 |
Width (cm) | 43.94 |
HS Code | 4823908600 |
---|---|
Country Of Origin | US |
Weight (kg) | 10.52 |
Please note that the item you have bought is a 115V.