-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Open Front Gear Locker |
---|---|
Assembled/Unassembled | Assembled |
Color | Beige |
Finish | Matte Texture |
Handle Type | ADA Compliant Molded Plastic |
Hooks per Opening | (4) Single Prong |
Lock Type | Accommodates Standard Padlock |
Locker Configuration | (1) Wide |
Material | 30% Pre-Consumer Recycled HDPE Plastic |
---|---|
Opening Depth | 16" |
Opening Height | 54" |
Opening Width | 31" |
Overall Depth | 21" |
Overall Height | 72" |
Overall Width | 36" |
Tier | One |
Height (cm) | 182.88 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 91.44 |
HS Code | 9403708031 |
Country Of Origin | US |
---|---|
Weight (kg) | 81 |
UPC | 084241018109 |
Please note that the item you have bought is a 115V.