BOSCH TI4138IM
  • Model: TI4138IM
  • Item: CD2HPC
  • Cross: 53DM55

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BOSCH | TI4138IM | CD2HPC | 53DM55 | Twist Drill Bit
Hover to zoom
In Stock
£3.28 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemTwist Drill Bit
    Decimal Equivalent0.171"
    Dimension TypeFractional Inch
    Drill Bit Size11/64"
    Drilling Depth (In.)1-3/4"
    FinishTiN
    MaterialHigh Speed Steel
    Overall Length3.25"
    Point Angle135 Degrees
    Shank Dia.1/4"
    Shank ShapeHex

    Shipping Info:

    Ship weight (kg) 0.01

    Brand Overview:

    Bosch is a global leader in manufacturing of power tools and hand tools. These Bosch tools are used by professionals in drilling, carpentry and electrical applications. The Bosch Power Tools catalogue includes various woodworking, metalworking, cordless and heavy-duty tools, such as rotary hammers, impact drivers and wrenches, drills, angle grinders, screwdrivers, saws, sanders and stud finders. The company's Hand Tools product line includes drill bits, jig saw blades, coring bits, brake tools, saw blades, bin dividers and sanding belts. All Bosch products have a robust and sturdy design to ensure easy and fatigue-free handling.

    Sent to your email in 30 min

    Model: TI4138IMItem: CD2HPCCross: 53DM55