• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BOSCH TI2131IM

BOSCH TI2131IM

In Stock
£2.76 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: TI2131IM
  • Item: CD2HNY
  • Cross Ref: 53DM46
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Twist Drill Bit
Decimal Equivalent 0.062"
Dimension Type Fractional Inch
Drill Bit Size 1/16"
Drilling Depth (In.) 1/2"
Finish TiN
Material High Speed Steel
Overall Length 1.875"
Point Angle 118 Degrees
Shank Dia. 1/4"
Shank Shape Hex

Shipping Info:

Ship weight (kg) 0.01