-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oscillating Blade |
---|---|
Material | Bi-Metal |
Number of Pieces | 1 |
Overall Length | 4" |
---|---|
Size | 3/8" |
Weight (kg) | 0.0338 |
---|
Please note that the item you have bought is a 115V.