BOSCH LBH020 Round Hammer Drill Bit, 7/32 x 6 Inch, Number of Cutter Heads 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£12.89 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: LBH020

  • Item: CD2UMY

  • Cross Ref: 53DM43

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size7/32"
Drilling Length4"
Number of Cutter Heads2
Overall Length6"
Shank ShapeRound
Shank Size7/32"

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes