BOSCH LBH006 Round Hammer Drill Bit, 5/16 x 6 Inch, Number of Cutter Heads 2

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£13.88 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: LBH006

  • Item: CD2UMX

  • Cross Ref: 53DM32

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size5/16"
Drilling Length4"
Number of Cutter Heads2
Overall Length6"
Shank ShapeRound
Shank Size5/16"

Shipping Info:

Ship weight (kg) 0.05

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes