BOSCH HC5044 Hammer Drill Bit, 7/8 x 29 Inch Size, Number of Cutter Heads 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£173.04 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: HC5044

  • Item: CD3QCH

  • Cross Ref: 40ZJ43

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size7/8"
Drilling Length24"
Number of Cutter Heads4
Overall Length29"
Shank ShapeSDS Max

Shipping Info:

Ship weight (kg) 1.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes