BOSCH HC4081 Spline Hammer Drill Bit, 1-3/8 x 21 Inch Size, Number of Cutter Heads 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£204.93 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: HC4081

  • Item: CD3TRG

  • Cross Ref: 44H251

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size1-3/8"
Drilling Length16"
Number of Cutter Heads4
Overall Length21"
Shank ShapeSpline
Shank Size3/4"

Shipping Info:

Ship weight (kg) 1.62

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes