BOSCH HC4063 Spline Hammer Drill Bit, 1-1/8 x 36 Inch, Number of Cutter Heads 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£288.39 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: HC4063

  • Item: CD3DCD

  • Cross Ref: 44H248

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size1-1/8"
Drilling Length31"
Number of Cutter Heads4
Overall Length36"
Shank ShapeSpline
Shank Size3/4"

Shipping Info:

Ship weight (kg) 2.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes