BOSCH HC4034 Spline Hammer Drill Bit, 3/4 x 36 Inch Size, Number of Cutter Heads 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£241.57 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: HC4034

  • Item: CD3RLE

  • Cross Ref: 44H241

Product Specifications:

ItemHammer Drill Bit
Drill Bit Size3/4"
Drilling Length31"
Number of Cutter Heads4
Overall Length36"
Shank ShapeSpline
Shank Size3/4"

Shipping Info:

Ship weight (kg) 1.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes