-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hammer Drill Bit |
---|---|
Drill Bit Size | 7/32" |
Drilling Length | 4" |
Number of Cutter Heads | 2 |
Overall Length | 6" |
---|---|
Shank Shape | SDS Plus |
Shank Size | 25/64" |
Weight (kg) | 0.0495 |
---|
Please note that the item you have bought is a 115V.