BOSCH GLL3-300 Self-leveling Alignment Laser, Horizontal and Vertical, Interior

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£626.32 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: GLL3-300

  • Item: CD2WXL

  • Cross Ref: 450W78

Product Specifications:

ItemAlignment Laser
Accuracy+/-3/32" @ 30 ft.
Auto Leveling Range+/-4 Degrees
Auto ShutoffYes
Height5-39/64"
Indoor/OutdoorInterior
IP Rating54
Laser Class2
Length5-29/32"
Leveling TypeSelf-leveling
Number of Beams3
Number of Level Vials0
Number of Lines0
Number of Plumb Vials0
Power Source12V Li-Ion Battery or (4) AA Batteries
Preset Angle0
ProjectionHorizontal and Vertical
Range w/Detector300 ft.
Range w/o Detector200 ft.
Rotating SpeedNon-Rotating
Thread Size1/4-20, 5/8-11
Total Number of Vials0
Visual/Audible IndicatorsFlashing Sequence for Out of Level
Width3-11/32"
Laser ColorRed

Shipping Info:

Ship weight (kg) 3.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes