BOSCH BL9IM
  • Model: BL9IM
  • Item: CD2HNX
  • Cross: 53DM19

BOSCHBOSCH

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BOSCH BL9IM | CD2HNX 53DM19
Hover to zoom
In Stock
£23.32 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTwist Drill Bit Set
    Dimension TypeFractional Inch
    Drill Bit Size1/16" to 3/8"
    FinishBlack Oxide
    MaterialHigh Speed Steel
    Number of Pieces9
    Point Angle135 Degrees
    Shank ShapeHex

    Shipping Info:

    Ship weight (kg) 0.18