Our customers love us!

BOSCH BL5IM
  • Model: BL5IM
  • Item: CD2HNW
  • Cross: 53DM18

BOSCHBOSCH

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

BOSCH BL5IM | CD2HNW 53DM18
Hover to zoom
In Stock
£18.62 / unit
Get it by Mon, Jun 1
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemTwist Drill Bit Set
    Dimension TypeFractional Inch
    Drill Bit Size3/32" to 1/4"
    FinishBlack Oxide
    MaterialHigh Speed Steel
    Number of Pieces5
    Point Angle135 Degrees
    Shank ShapeHex

    Shipping Info:

    Ship weight (kg) 0.09