-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Twist Drill Bit |
---|---|
Decimal Equivalent | 0.250" |
Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" |
Drilling Depth (In.) | 2-1/2" |
Finish | Black Oxide |
Material | High Speed Steel |
---|---|
Overall Length | 4.75" |
Point Angle | 135 Degrees |
Shank Dia. | 1/4" |
Shank Shape | Hex |
Weight (kg) | 0.0225 |
---|
Please note that the item you have bought is a 115V.