-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball End Hex Key Set |
---|---|
Arm Length | 2.8" to 6.8" |
Arm Type | Long |
Blade Material | Alloy Steel |
Finish | Black Phosphate |
Handle Material | Steel |
Handle Type | Plain |
---|---|
Measurement Type | SAE/Metric |
Number of Pieces | 13 |
Shape | L |
Sizes Included | 0.50",1/16",5/64",3/32",7/64",1/8",9/64",5/32",3/16",7/32",1/4",5/16",3/8",1.5 mm,2.0 mm,2.5 mm,3.0 mm,4 mm,0 mm,5 mm,0 mm,6 mm,0 mm,8 mm,0 mm,10,0 mm |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 3.81 |
---|---|
Length (cm) | 29.72 |
Width (cm) | 15.75 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7303 |
Please note that the item you have bought is a 115V.