• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

BOB R700L-1/2

BOB R700L-1/2

In Stock
£47.23 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: R700L-1/2
  • Item: CD2FFR
  • Cross Ref: 48RJ96
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Float Valve
Body Material Brass
Connection Type MNPT
Max. Pressure 125 psi
Max. Temp. 180 Degrees F
Mounting Bulkhead
Rod Length 2"
Rod Thread 1/4"-20
Size 1/2"
Valve Flow - Flow (1) 18 gpm
Valve Flow - Flow (2) 22 gpm
Valve Flow - Pressure (1) 65 psi
Valve Flow - Pressure (2) 85 psi
Valve Material Brass

Shipping Info:

Ship weight (kg) 0.3