|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

BN PRODUCTS USA DBD-25X Rebar Bender Kit 180 Degree 12 Amp 7/8" Capacity

Model: DBD-25X
Item: AA2GKL
Cross Reference: 10H745
£4229.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rebar Bender Kit
Amps @ 120V 12
Bearing Type Ball
Bend Angle 180 Deg.
Construction Steel Frame And Table Top, Heat Treated Bending Rollers
Height 17.2 In.
Length 19 In.
Max. Capacity 7/8 In.
Width 21.5 In.
Weight 190 Lbs.
Online - Live Chat