-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rebar Bender Stand |
---|
Height (cm) | 15.24 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 43.18 |
HS Code | 8466308000 |
---|---|
Country Of Origin | JP |
Weight (kg) | 14.51 |
Please note that the item you have bought is a 115V.