-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Directional Lock Pedal |
---|---|
Brake Type | Total Lock |
Frame Finish | Zinc Plated |
---|
Height (cm) | 3.3 |
---|---|
Length (cm) | 8.64 |
Width (cm) | 8.38 |
HS Code | 8302200000 |
---|---|
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.