-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | 1% of reading |
Chamber Material | CD4MCU Stainless Steel |
Connection Size | 3 Wafer |
Fitting | 3" Wafer |
Flow Material | Water And Low Viscosity Fluids |
Flow Range | 60 to 600 gpm |
For Pipe Size | 3" |
GPM Max. | 600 |
Height | 5" |
Housing Material | 316L Stainless Steel |
Length | 4.25" |
---|---|
Max. Pressure | Based on Flange Type |
Max. Temp. | 350 F |
Max. Viscosity | 400 SSU |
Output | Frequency |
Pressure Drop - 100% Flow (PSI) | 10 |
Pulses per Gallon | 57 |
Shaft Material | Tungsten Carbide |
Temp. | 350 degrees F |
Type | Turbine |
Width | 5" |
Height (cm) | 17.02 |
---|---|
Length (cm) | 26.42 |
Width (cm) | 21.08 |
HS Code | 9026104000 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.21 |
Please note that the item you have bought is a 115V.