BESSEY KRE3550 Parallel Clamp, 50 Inch Max. Jaw Opening, 1700 Nominal Clamping Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£119.43 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: KRE3550

  • Item: CD3LWV

  • Cross Ref: 450G43

Product Specifications:

ItemParallel Clamp
Bar MaterialCold Drawn Alloy Steel
Bar Size1-9/64
Bar Thickness (In.)23/64
Bar Width (In.)1-9/64
Clamp Face (In.)2 x 3-3/4
Clamping Surface D (In.)3-3/4
Clamping Surface W (In.)2
Handle Length5
Handle MaterialPlastic
Nominal Clamping Pressure1700
Nominal Rail Size (In.)1-9/64 x 23/64
Opening50
Pad TypeFlat
Size5/8
Spindle Dia.5/8
Throat Depth3.75
TypeHigh Pressure

Shipping Info:

Ship weight (kg) 3.82

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes