BESSEY KRE3512 Parallel Clamp, 12 Inch Max. Jaw Opening, 1700 Nominal Clamping Pressure

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£87.54 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: KRE3512

  • Item: CD3LWR

  • Cross Ref: 450G39

Product Specifications:

ItemParallel Clamp
Bar MaterialCold Drawn Alloy Steel
Bar Size1-9/64
Bar Thickness (In.)23/64
Bar Width (In.)1-9/64
Clamp Face (In.)2 x 3-3/4
Clamping Surface D (In.)3-3/4
Clamping Surface W (In.)2
Handle Length5
Handle MaterialPlastic
Nominal Clamping Pressure1700
Nominal Rail Size (In.)1-9/64 x 23/64
Opening12
Pad TypeFlat
Size5/8
Spindle Dia.5/8
Throat Depth3.75
TypeHigh Pressure

Shipping Info:

Ship weight (kg) 2.16

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes