-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pipe Clamp |
---|---|
Clamp Face (In.) | 1 |
Clamping Surface D (In.) | 1 |
Clamping Surface W (In.) | 1 |
Handle Length | 3.5 |
Handle Material | Cast Iron |
Nominal Clamping Pressure | 440 lb. |
Nominal Rail Size (In.) | 1/2 |
---|---|
Pad Type | Standard |
Screw Size | 7/16 |
Spindle Dia. | 7/16 |
Swivel Type | No |
Throat Depth | 1.5 |
Type | H-Style |
Height (cm) | 6.35 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 20.32 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.9315 |
Please note that the item you have bought is a 115V.