Sign In

BESSEY 750L Hold Down Machine Clamp 9 Inch 19000 Lb

In Stock
Item: AD3TVM
Model: 750L
Cross Ref: 40P190

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$118.40 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Hold Down Machine Clamp
Length 9"
Slot Size 3/4 In.
Thickness 2.125"
Type Long Reach
Width 2.25"

Shipping Information

Height (cm) 6.1
Length (cm) 23.37
Width (cm) 6.35
HS Code 8205700090
Country Of Origin CN
Weight (kg) 2.2905

Explore Products

Please note that the item you have bought is a 115V.

Agree