Sign In

BESSEY 1200-S12 Sliding Arm Bar Clamp 12 Inch 1320 Smooth

In Stock
Item: AH8TZJ
Model: 1200-S12
Cross Ref: 38ZD25

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.36 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Sliding Arm Bar Clamp
Bar Material Steel
Bar Size 1-3/32
Bar Thickness (In.) 7/16
Bar Width (In.) 1-3/32
Clamp Face (In.) 1-1/2
Clamping Surface D (In.) 1-1/2
Clamping Surface W (In.) 1-1/2
Handle Length 4.625
Handle Material Steel
Max. Jaw Opening 12
Nominal Clamping Pressure 1320
Nominal Rail Size (In.) 1-3/32 x 7/16
Opening 12
Pad Type Smooth
Screw Size 25/32
Spindle Dia. 45/64
Swivel Pad 1-1/2
Swivel Type Standard
Throat Depth 5.5
Type F-Style

Shipping Information

Height (cm) 3.81
Length (cm) 41.91
Width (cm) 22.61
Country Of Origin DE
Weight (kg) 1.9422

Explore Products

Please note that the item you have bought is a 115V.

Agree