-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Torch |
---|---|
Flame Type | Jumbo |
Fuel | Propane |
---|---|
Type | Jumbo Flame Torch |
Height (cm) | 3.3 |
---|---|
Length (cm) | 26.16 |
Width (cm) | 13.72 |
HS Code | 8468901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2025 |
UPC | 070042191103 |
Please note that the item you have bought is a 115V.