-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gloves |
---|---|
Class | 100 |
Color | White |
Cuff | Rolled |
Finish | Smooth |
Hand | Ambidextrous |
---|---|
ISO Class | 5 |
Length | 8" |
Material | Nylon |
Size | M |
Height (cm) | 26.67 |
---|---|
Length (cm) | 37.08 |
Width (cm) | 36.83 |
HS Code | 6116938800 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.29 |
Please note that the item you have bought is a 115V.