BENCHPRO IUL60 Led Undercabinet Light 110v 14w

Model: IUL60
Item: AG6XVJ
Cross Ref: 49K962
In Stock

£143.09/ unit

(ex. VAT)
/ Free Shipping(UK mainland)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item LED Undercabinet Light
Color Clear
Height 1"
Material Plastic
Width 1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm) 5.08
Ship length (cm) 5.08
Ship width (cm) 109.22
HS code 9403200030