Sign In

BENCHPRO F60-2 Foot Rest 60 W x 4 D x 4 Inch H Blue

Item: AA4NWX
Model: F60-2
Cross Ref: 12V588

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Payment

Delivery

Specifications

Item Foot Rest
Color Blue
Depth 4"
Finish Heavy Chrome Plating
Height 4"
Material Steel
Width 60"

Shipping Information

Height (cm) 10.16
Length (cm) 157.48
Width (cm) 10.16
HS Code 9403908041
Country Of Origin MX
Weight (kg) 2.72

Explore Products

Please note that the item you have bought is a 115V.

Agree