-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drawer |
---|---|
Assembly | Unassembled |
Color | Gray |
Depth | 20" |
Finish | Powder Coat |
---|---|
Height | 12" |
Material | Steel |
Width | 14.5" |
Height (cm) | 38.1 |
---|---|
Length (cm) | 55.88 |
Width (cm) | 38.1 |
HS Code | 9403908041 |
---|---|
Country Of Origin | MX |
Weight (kg) | 13.61 |
Please note that the item you have bought is a 115V.