Sign In

BENCHPRO CH CPU Holder 17 W x 17 D x 17 Inch H Blue

In Stock
Item: AA4NXL
Model: CH
Cross Ref: 12V602

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$102.69 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item CPU Holder
Color Blue
Depth 17"
Finish Powder Coat
Height 17"
Material Steel
Width 17"

Shipping Information

Height (cm) 20.32
Length (cm) 43.18
Width (cm) 43.18
HS Code 9019200000
Country Of Origin MX
Weight (kg) 6.35

Explore Products

Please note that the item you have bought is a 115V.

Agree