-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Homogenizer |
---|---|
Depth | 6.9 |
Height | 5.3 |
Speed | 2800 to 4000 rpm |
---|---|
Voltage | 115V/60 Hz |
Width | 8.3 |
Height (cm) | 20.32 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 22.86 |
HS Code | 8479820040 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.72 |
Please note that the item you have bought is a 115V.