Sign In

BENCHMARK SCIENTIFIC D1000-M5 Generator Probe, 5 x 50mm, Pack Of 5

In Stock
Item: AH2GBA
Model: D1000-M5
Cross Ref: 26VC23

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$768.36 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Generator Probe
Size 5 x 50mm

Product Details

    • For Microtubes

Shipping Information

Height (cm) 33.02
Length (cm) 50.8
Width (cm) 33.02
HS Code 8479820040
Country Of Origin US
Weight (kg) 0.225

Explore Products

Please note that the item you have bought is a 115V.

Agree