-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electrical Box |
---|---|
Box Type | Single Gang |
Capacity | 18.3 Cu.In. |
Color | Gray |
Depth | 2" |
Hub | 3/4 In. |
Hub Size | 3/4" |
Length | 4.5" |
---|---|
Material | Die Cast Aluminum |
Number of Gangs | 1 |
Number of Inlets | 5 |
Type | Weatherproof |
Width | 2.75" |
Height (cm) | 5.59 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 7.62 |
HS Code | 7616995090 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.