-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weather Proof Cover for Box 2V567 |
---|---|
Color | Silver Gray |
Cover Material | Thermoplastic |
Depth | 7/8" |
Gasket Material | Neoprene |
Height | 4" |
Lid Style | No Lid |
Material | Die-Cast Zinc |
---|---|
Mounting Box | 4" Round Cluster - Covers |
Mounting Orientation | Vertical |
NEMA Rating | 3R |
Number of Gangs | 1 |
Type | Device |
Width | 4.12" |
Height (cm) | 3.56 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 10.67 |
HS Code | 8536908030 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.