-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weatherproof Cover |
---|---|
Color | Gray |
Cover Material | Die-Cast Zinc |
Depth | 0.125" |
Gasket Material | Neoprene |
Height | 6.406" |
Lid Style | No Lid |
Material | Zinc |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
---|---|
Mounting Orientation | Vertical |
NEMA Rating | 3R |
Number of Gangs | 3 |
Receptacle Type | Blank |
Type | Device |
Width | 4.531" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 11.43 |
HS Code | 8538908080 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.15 |
Please note that the item you have bought is a 115V.