-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weatherproof Cover |
---|---|
Color | Gray |
Cover Material | Die-Cast Aluminum |
Depth | 1.562" |
Gasket Material | Neoprene |
Height | 4.5" |
Lid Style | No Lid |
Material | Metallic |
---|---|
Mounting Box | FS or FD Weatherproof Boxes |
Mounting Orientation | Vertical |
NEMA Rating | 3R |
Number of Gangs | 2 |
Type | Device |
Width | 4.56" |
Height (cm) | 4.57 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 12.19 |
HS Code | 8538908080 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.