-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weatherproof Cover |
---|---|
Color | Gray |
Cover Material | Die-Cast Aluminum |
Depth | 3/4" |
Gasket Material | Neoprene |
Height | 3" |
Lid Style | Self-Closing |
Material | Die-Cast Zinc |
---|---|
Mounting Box | FS or FD Weatherproof Boxes |
Mounting Orientation | Horizontal |
NEMA Rating | 3R |
Number of Gangs | 1 |
Type | Device |
Width | 4.63" |
Height (cm) | 2.03 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 7.11 |
HS Code | 8536908030 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.