-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flo-Control Valve |
---|---|
Connection | FNPT |
Length | 5" |
Material | Cast Iron |
Max. Pressure | 125 psi |
Max. Temp. | 250 Degrees F |
Mounting Position | Horizontal or Angle |
---|---|
Overall Height | 7.25" |
Size | 1.5" |
Top of Handle to Inlet Center | 5" |
Width | 3" |
Height (cm) | 21.84 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 18.29 |
HS Code | 8481809015 |
---|---|
Country Of Origin | IN |
Weight (kg) | 3.1725 |
Please note that the item you have bought is a 115V.