-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacuum Breaker |
---|---|
Connection Type | MNPT |
Height | 3" |
Material | Brass |
Max. Pressure | 150 psi |
---|---|
Size | 3/4" |
Temp. Range | 366 Degrees F |
Width | 1.25" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 4.06 |
Width (cm) | 4.06 |
HS Code | 8481809050 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.